Shop All Specialty Printers
Zebra Pen
Zt420 6" 300Dpi Tt Dt
Mfr # ZT42063-T010000Z
Zoro # G2642828
product price: $2,935.99
/ea
Free Shipping & Returns
$2,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bi-color LED, Element Energy Equalizer, Tear Bar
- Width 13.3"
- Height 12.8"
- Depth 19.5"
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT42063-T010000Z
- Zoro # G2642828
- UPC # 783555016992
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 13.3" |
Height | 12.8" |
Depth | 19.5" |
Details
Features | Bi-color LED, Element Energy Equalizer, Tear Bar |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand Zt420 6" 300Dpi Tt Dt is a direct thermal/thermal transfer printer with a width of 13.3", a height of 12.8", and a depth of 19.5". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 26 W x .25 D x 19 H in. AOS Office School Flat Storage File 25 Folders; Pack 10 (VFolder25)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- LENA TOYS Powerful Giants Garbage Truck (2166)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- Zebra Pen Specialty Printers