Shop All Specialty Printers
Zebra Pen
Zt420 6" 203Dpi Tt Dt W/Cutter
Mfr # ZT42062-T210000Z
Zoro # G2643099
product price: $2,930.99
/ea
Free Shipping & Returns
$2,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.5"
- Height 12.8"
- Features Element Energy Equalizer, Bi-color LED, Tear Bar
- Width 13.3"
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT42062-T210000Z
- Zoro # G2643099
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Height | 12.8" |
Width | 13.3" |
Details
Features | Element Energy Equalizer, Bi-color LED, Tear Bar |
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- AVERY DENNISON LABEL, ADD, W/P, 1X4,500/PK (5261)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- Zebra Pen Specialty Printers