Shop All Specialty Printers
Zebra Pen
Zt410 4" 203Dpi Tt Dt
Mfr # ZT41042-T010000Z
Zoro # G2647752
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Bar, Element Energy Equalizer, Bi-color LED
- Height 12.8"
- Depth 19.5"
- Width 10.6"
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT41042-T010000Z
- Zoro # G2647752
- UPC # 783555037898
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 12.8" |
Depth | 19.5" |
Width | 10.6" |
Details
Features | Tear Bar, Element Energy Equalizer, Bi-color LED |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand Zt410 4" 203Dpi Tt Dt is a direct thermal/thermal transfer printer with a height of 12.8", a depth of 19.5", and a width of 10.6". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- Zebra Pen Specialty Printers