Shop All Specialty Printers
Zebra Pen
Zt410 4" 203Dpi Tt Dt W/Peel&Tkeup
Mfr # ZT41042-T310000Z
Zoro # G2643080
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.6"
- Depth 19.5"
- Height 12.8"
- Features Bi-color LED, Element Energy Equalizer
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT41042-T310000Z
- Zoro # G2643080
- UPC # 783555016978
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 10.6" |
Depth | 19.5" |
Height | 12.8" |
Details
Features | Bi-color LED, Element Energy Equalizer |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand Zt410 4" 203Dpi Tt Dt W/Peel&Tkeup is a direct thermal/thermal transfer printer with a width of 10.6", depth of 19.5", and height of 12.8". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- Zebra Pen Printers & Scanners