Shop All Specialty Printers
Zebra Pen
Zt230 4" 203Dpi Tt Zn Rj45
Mfr # ZT23042-T01200FZ
Zoro # G2647116
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17"
- Features Tear-off, Bi-color LED, Clear Bi-fold Media Side Door, Rugged, Element Energy Equalizer
- Width 9.5"
- Height 10.9"
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZT23042-T01200FZ
- Zoro # G2647116
- UPC # 783555037898
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 17" |
Width | 9.5" |
Height | 10.9" |
Details
Features | Tear-off, Bi-color LED, Clear Bi-fold Media Side Door, Rugged, Element Energy Equalizer |
Product Type | Thermal Transfer Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mounting Tape, Double Coated, 3/4x350 in. (110LONG)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- Zebra Pen Specialty Printers