Shop All Specialty Printers
Zebra Pen
Zt220 4" 203Dpi Dt
Mfr # ZT22042-D01000FZ
Zoro # G2645567
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17"
- Features Clear Bi-fold Media Side Door, Bi-color LED, Element Energy Equalizer, Tear-off
- Width 9.4"
- Height 11"
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT22042-D01000FZ
- Zoro # G2645567
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 17" |
Width | 9.4" |
Height | 11" |
Details
Features | Clear Bi-fold Media Side Door, Bi-color LED, Element Energy Equalizer, Tear-off |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-MOC Classic Curbside Mailbox with Two Doors; Mocha (SCC-1008-TD-MOC)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- KONICA MINOLTA Yellow Toner Cartridge 6K YLD (A0X5235)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Printers & Scanners