Shop All Specialty Printers
Zebra Pen
Zq320 3" Outdoor
Mfr # ZQ32-A0E02T0-00
Zoro # G2646897
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.1"
- Width 4.6"
- Height 2"
- Power Source Battery
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZQ32-A0E02T0-00
- Zoro # G2646897
- UPC # 43212112
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 5.1" |
Width | 4.6" |
Height | 2" |
Details
Power Source | Battery |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- HEATHROW SCIENTIFIC Paper Weigh Boats, Brown, Large, PK250 (120626)
- XEROX 106R03501 Toner, 2500 Page-Yield, Yellow (106R03501)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- Zebra Pen Specialty Printers