Shop All Ink and Lead Refills
Zebra Pen
Zensations Colored 2.0mm Lead Refill 3pk
Mfr # 87103
Zoro # G2549856
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # 87103
- Zoro # G2549856
- Country of Origin China
- Category Ink and Lead Refills
Details
Item | Zensations Colored 2.0mm Lead Refill 3pk |
Description
Zensations Colored 2.0mm Lead Refill 3pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- CREATIVE CONVERTING Patriotic Stars Confetti, 0.5oz, 12PK (02016)
- ZEBRA PEN LV-Refill 0.7mm Red 2pk (87032)
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 (88112)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- ZEBRA PEN Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (ZEB87103-3)
- PILOT Ink Refill, Medium, Black, PK2 (PIL77271)
- Zebra Pen Ink and Lead Refills