Shop All Highlighters
Zebra Pen
Zebrite Eco Dbl-ended Highlighter, Chisel/Bullet Tip, Asstd Color, PK5
Mfr # 75005
Zoro # G6071814
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pocket Clip
- Weight 0.144 lbs
- Color Assorted
- Standards EcoLogo Certified
- Highlighter Barrel Color Assortment White/Black/Blue; White/Black/Green; White/Black/Orange; White/Black/Pink; White/Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 75005
- Zoro # G6071814
- UPC # 45888750050
- Country of Origin Japan
- Category Highlighters
Details
Item | Highlighters |
Features | Pocket Clip |
Weight | 0.144 lbs |
Color | Assorted |
Standards | EcoLogo Certified |
Highlighter Barrel Color Assortment | White/Black/Blue; White/Black/Green; White/Black/Orange; White/Black/Pink; White/Black/Yellow |
Grip Type | Smooth |
Highlighter Style | Round Tank |
Highlighter Ink Color Assortment | Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Highlighter Tip Type | Medium-Chisel/Fine-Bullet |
Description
Zebra® Zebrite Eco Double-ended Highlighter, Chisel/Bullet Tip, Assorted Colors, 5/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- ZEBRA PEN Zazzle Liquid Highlighter Assorted 10pk Sleeve Set (71111)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- ZEBRA PEN Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK5 (78105)
- ZEBRA PEN Zebra, MILDLINER DOUBLE ENDED HIGHLIGHTER, CHISEL/BULLET TIP, ASSORTED COLORS, 5PK (78105)
- SANFORD Sanford 66132 Sharpie Clear View Tank Highlighter (66132)
- Zebra Pen Highlighters