Shop All Pens
Zebra Pen
Zebra Pen ZEB21820-2 Z-Grip Flight Stick Pens; Blue - 2 Dozan
Mfr # ZEB21820-2
Zoro # G203853431
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
TheZ-Grip Flight ballpoint retractable pen delivers on style with impactful smooth writing performance. Superior ink performance delivers a silky writing experience. Metal clip for secure clasp. Has a comfort grip.
Features- Z-Grip Flight Stick Pens
- 2 Dozan
- Color: Blue
- Capacity: Dozen
- Grades: 3, 4, 5, 6, 7, 8, 9, 10, 11, 12
- Ages: 8, 9, 10, 11, 12, 13, 14
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- INSECT LORE Ventilated Bug Jar (2730)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Black PK (ZEB87012)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Black Ink PK (ZEB46810)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- Zebra Pen Pens