Shop All Specialty Printers
Zebra Pen
Zd500 203Dpi Tt Wifi
Mfr # ZD50042-T01A00FZ
Zoro # G2643817
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Features Tear-off, Element Energy Equalizer
- Depth 10"
- Width 7.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZD50042-T01A00FZ
- Zoro # G2643817
- UPC # 783555021576
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7.5" |
Depth | 10" |
Width | 7.6" |
Details
Features | Tear-off, Element Energy Equalizer |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Zd500 203Dpi Tt Wifi is a direct thermal/thermal transfer printer with a height of 7.5", a depth of 10", and a width of 7.6". It is compliant with the IEEE 802.11a/b/g/n Wireless LAN Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Burlap Paper Lanterns, PK9 (TCR77228)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- Zebra Pen Specialty Printers