Shop All Pens
Zebra Pen
Z-Grip Retractable Ballpoint 1.0mm Black 7pk
Mfr # 22271
Zoro # G2548413
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Clear |
Features | Smear Resistant, Visible Ink Supply, Transparent Barrel, Quick-drying Ink |
Grip | Ribbed |
Description
Z-Grip Retractable Ballpoint 1.0mm Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 46 x 8 x 30'' Flat-Panel TV Box, 5PK (S-13976)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- XEROX Toner 006R04399, 1,200 Page-Yield, Black (006R04399)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- ZEBRA PEN Z-Grip Ballpoint Pen, Med Point, PK24 (12271)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- Zebra Pen Pens