Shop All Pens
Zebra Pen
Z-Grip Retractable Ballpoint 1.0mm Asst 18pk
Mfr # 22208
Zoro # G2548404
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Ball Point
- Point Size 1mm
- Features Quick-drying Ink, Visible Ink Supply, Sturdy Pocket Clip, Push Button Mechanism, Lightweight, Smear Resistant
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Assorted |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Quick-drying Ink, Visible Ink Supply, Sturdy Pocket Clip, Push Button Mechanism, Lightweight, Smear Resistant |
Point Type | Medium |
Material | Metal |
Description
Z-Grip Retractable Ballpoint 1.0mm Asst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Black Ink PK (ZEB85412)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Be, PK12 (27120)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Bk (BL60A)
- Zebra Pen Pens