Shop All Pencils
Zebra Pen
Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK
Mfr # 55403
Zoro # G303445697
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Features Pocket Clip, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Features | Pocket Clip, Retractable |
Weight | 0.135 lbs |
Pencil Barrel Color Assortment | Black/Blue; Black/Green; Black/Yellow |
Numeric Graphite Scale | #2 |
Mechanical Pencil Advance Type | Shake-Advance |
Graphite Color | Black |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Contoured Rubber |
HB Graphite Scale | HB |
Description
This mechanical pencil makes writing easy, comfortable, and fun! The Shake advance technology allows you to optimally advance your lead, minimizing the chance of breakage. Features a long lasting twist up eraser and soft touch barrel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Classification Folder, Blue, PK10 (19081)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- ZEBRA PEN M-301 Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Steel/Black Accents Barrel, 2PK (54012)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- ZEBRA PEN Z-Grip Mech Pencil, 0.7mm, Clr Barrel, PK24 (15241)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- DIXON TICONDEROGA Ticondroga, PENCILS, HB #3, BLACK LEAD, YELLOW BARREL, DOZEN (13883)
- Zebra Pen Pencils