Shop All Pencils
Zebra Pen
Z-Grip Mech Pencil, 0.7mm, Clr Barrel, PK24
Mfr # 15241
Zoro # G4249948
product price: $10.39
/pk 24, $0.43/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Clear/Black Grip
- Includes Eraser Yes
- Color Clear/Black Grip
- Numeric Graphite Scale #2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Z-Grip Mech Pencil,0.7mm,Clr Barrel,PK24 |
Material | Plastic |
Barrel Color | Clear/Black Grip |
Includes Eraser | Yes |
Color | Clear/Black Grip |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Grip Type | Textured Rubber |
Graphite Color | Black |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Description
Z-Grip Mech Pencil,0.7mm,Clr Barrel,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- SPECIAL BUY Paper, Copy, 8x11, 20#, PK10 (EC851195)
- XEROX XEROX COMP WC 6655 BLACK (106R02747)
- ZEBRA PEN Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, PK3 (10613)
- ZEBRA PEN M-301 Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Steel/Black Accents Barrel, 2PK (54012)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- Zebra Pen Pencils