Shop All Pens
Zebra Pen
Z-Grip MAX Ballpoint Pen, Red, Medium, PK12
Mfr # 22430
Zoro # G4249975
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Color Red
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1 mm |
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Red |
Pen Type | Ballpoint Pen |
Color | Red |
Item | Z-Grip MAX Ballpoint Pen,Red,Medium,PK12 |
Barrel Color | Gray |
Point Type | Medium |
Pen Grip | Soft Rubber |
Features | Silver Barrel |
Product Type | Z-Grip MAX Ballpoint Pen,Red,Medium,PK12 |
Weight | 0.026 lbs |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Silver |
Pen Sub-Brand & Product Family | Z-Grip® MAX |
Pen Grip Type | Soft Rubber |
Pen Style | Retractable |
Description
Z-Grip MAX Ballpoint Pen,Red,Medium,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- ZEBRA PEN Ballpoint Pen, Retract, .7mm, 2/PK, Blue Ink, Stainless Steel PK (ZEB29222)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Zebra Pen ZEB48320 0.6 mm Fountain Pen; Blue (48320)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- Zebra Pen Pens