Shop All Pens
Zebra Pen
Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Black Ink/Barrel
Mfr # 20924
Zoro # G7522499
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1.2 mm
- Pen Tip Conical
- Marking Tool Product Group Z-Grip Flight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.2 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.2 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Tip | Conical |
Marking Tool Product Group | Z-Grip Flight |
Pen Grip | Soft Rubber |
Item | Pens |
Weight | 0.65 lbs |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | Black |
Pen Sub-Brand & Product Family | Z-Grip® Flight |
Pen Ink Color(s) | Black |
Description
Zebra® Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Black Ink/Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- VICTOR Tidy Tower, White (W5500)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Blue (FRN27X20-BLU)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen (22230)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- PILOT Pen, Frixion, Colorstic, Be, PK12 (32466)
- Zebra Pen Pens