Shop All Pens
Zebra Pen
Z-Grip Flight Ballpoint Pen, Retractable, Bold 1.2 mm, Assorted Ink and Barrel Colors, 36PK
Mfr # 92209
Zoro # G703450819
product price: $41.19
/pk 36, $1.14/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1.2 mm
- Marking Tool Product Group Z-Grip Flight
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.2 mm |
Pen Point Size | 1.2 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Marking Tool Product Group | Z-Grip Flight |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Soft Rubber |
Weight | 0.367 lbs |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Pen Style | Retractable |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Pen Sub-Brand & Product Family | Z-Grip® Flight |
Pen Barrel Color(s) Assortment | Black/Black Accents; Black/Blue Accents; Black/Red Accents |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Description
Smooth performance compliments design elegance. Deliver on style with impactful smooth writing performance. New low-viscosity ink for smooth fluid writing comfort with a consistent start every time. 1.2 mm point size for bold expression. Features a designer metal clip and rubber grip for long-lasting comfort. Sleek contemporary barrel design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- ZEBRA PEN F-301 Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Stainless Steel/Black Barrel, 2PK (27312)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Black Ink, Medium, 24/Pack (12221)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- PILOT Pen, G2, Gel, xf, Bk, Upc, PK12 (31103)
- Zebra Pen Pens