Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12
Mfr # 23920
Zoro # G903666836
original price:
$7.59
5% off
new price: $7.19
/pk 12, $0.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Blue
- Tip Size 0.7 mm
- Barrel Color Blue Tinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Barrel Color | Blue Tinted |
Pen Grip | Soft Rubber |
Item | Pens |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Barrel Color(s) | Blue Tinted |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Soft Rubber |
Description
A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Retractable Ballpoint pen features a fun, fashionable look and silky smooth low viscosity ink. You'll feel the difference when you write, but not at checkout.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- SAX Manila Drawing Paper, 60 lb, 9 x 12 Inches, Pack of 500 (609M)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- ZEBRA PEN ECO Jimnie Clip Ballpoint, Blue, Med, PK12 (22520)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21930)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- Zebra Pen Pens