Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12
Mfr # 23910
Zoro # G603666846
product price: $8.65
/pk 12, $0.72/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Black
- Tip Size 0.7 mm
- Barrel Color Black Tinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Barrel Color | Black Tinted |
Pen Grip | Soft Rubber |
Pen Grip Type | Soft Rubber |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Barrel Color(s) | Black Tinted |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Retractable |
Description
A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Retractable Ballpoint pen features a fun, fashionable look and silky smooth low viscosity ink. You'll feel the difference when you write, but not at checkout.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- HP Ink Cartridge, Cyan (CZ130A)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Assorted 24pk (12223)
- ZEBRA PEN Gel Pen, 0.7mm Point, 2/PK, Blue PK (ZEB41322)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- Zebra Pen Pens