Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Retractable, Med 1mm, Assorted Business/Artistic Ink Color, Clear Barrel, 24PK
Mfr # 12223
Zoro # G403467360
product price: $9.45
/pk 24, $0.39/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted Business & Artistic
- Tip Size 1 mm
- Marking Tool Product Group Z-Grip
- Pen Grip Soft Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Assorted Business & Artistic |
Marking Tool Product Group | Z-Grip |
Pen Grip | Soft Rubber |
Pen Tip | Conical |
Item | Pens |
Weight | 0.53 lbs |
Pen Ink Color(s) | Assorted Business & Artistic |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Barrel Color(s) | Clear |
Pen Ink Color(s) Assortment | (5) Black; (4) Blue; (3) Green; (3) Red; (3) Violet; (2) Fuchsia; (2) Orange; (2) Teal |
Description
A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Retractable Ballpoint pen features a fun, fashionable look and silky smooth low viscosity ink. You'll feel the difference when you write, but not at checkout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, 2000 Count (729303)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK24 (14680)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Red Ink, Dozen (22430)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Black Dozen (42610)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- ZEBRA PEN Pen and Pencil Set, Refillable, 0.7mm Point Size, 2/ST, MCSR PK (ZEB10519)
- CRAYOLA Take Note Washable Gel Pens, Assorted, PK28, 28PK (586414)
- Zebra Pen Pens