Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30
Mfr # 25130
Zoro # G501847996
product price: $19.35
/pk 30, $0.65/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group Z-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | Z-Grip |
Pen Grip | Soft Rubber |
Weight | 0.6 lbs |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | Black Tinted |
Pen Sub-Brand & Product Family | Z-Grip® |
Description
A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Retractable Ballpoint pen features a fun, fashionable look and silky smooth low viscosity ink. You'll feel the difference when you write, but not at checkout.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Pink, 500/Roll (DL613K)
- BAND-IT Stainless Steel Band, 15 mil, 100 ft. L (GRC905)
- BETTER BUILT ATV BOX 30x12x11 (67011387)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Blue PK (ZEB87022)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- ZEBRA PEN Ballpoint Pens, Retractable, Stainless Steel, .7mm, Black (ZEB29811)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- BIC Pen, Roundstic, Bp, Fine, Bk, Dz, PK12 (GSF11BK)
- Zebra Pen Pens