Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Med Point, PK24
Mfr # 12271
Zoro # G4250088
product price: $12.55
/pk 24, $0.52/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Multi Color
- Pen Type Ball Point
- Point Size 1mm
- Grip Cushioned
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Assortment | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Multi Color |
Pen Type | Ball Point |
Item | Retractable Pen |
Grip | Cushioned |
Point Type | Medium |
Features | Smear Resistant, Comfortable, Quick-drying Ink, Pocket Clip, Anti-fatigue, Smudge Resistant |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Pen Grip Type | Soft Rubber |
Pen Ink Color(s) | Assorted Artistic |
Pen Ink Color(s) Assortment | (5) Fuchsia; (5) Violet; (4) Gray; (4) Teal; (2) Green; (2) Light Green; (2) Orange |
Pen Barrel Color(s) Assortment | Clear/Black; Transparent Fuchsia/Fuchsia; Transparent Green/Green; Transparent Light Green/Light Green; Transparent Orange/Orange; Transparent Teal/Teal; Transparent Violet/Violet |
Pen Tip Type | Conical |
Description
Z-Grip Ballpoint Pen,Med Point,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- MAPED Graph Peps 0.4mm Fine Felt Tipped Pens, PK20 (749151)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Blue PK (ZEB87022)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Black PK (ZEB45610)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- ZEBRA PEN Brush Pen and Marker, Cool/Refined, 1/2inx7/10x5-3/5in, AST, 5PK (ZEB79205)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN Ballpoint Pen, Retract, .7mm, 2/PK, Blue Ink, Stainless Steel PK (ZEB29222)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- Zebra Pen Pens