Shop All Pens
Zebra Pen
Z-Grip Ballpoint Pen, Blue, Med, PK24
Mfr # 12225
Zoro # G4250097
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Pen Ink Color | Blue |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Clear |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Z-Grip® |
Description
Z-Grip Ballpoint Pen,Blue,Med,PK24, Pen Ink Color Blue, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- BROTHER Cartridge, Hi-Yield, Magenta (BRTLC103M)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Blue, PK12 (22220)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- Zebra Pen Pens