Shop All Pens
Zebra Pen
Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12
Mfr # 21920
Zoro # G4250130
product price: $11.59
/pk 12, $0.97/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1.2mm
- Point Type Bold
- Pen Point Size Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.2 mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Pen Ink Color(s) | Blue |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | White |
Pen Sub-Brand & Product Family | Z-Grip® Flight |
Pen Tip Type | Conical |
Pen Style | Retractable |
Description
Z-Grip Ballpnt Pen 1.2mm,Bold,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.7 (46824)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- MARKAL Red Welders Pencil, Pk12 (96100)
- Zebra Pen Pens