Shop All Pens
Zebra Pen
Z-Grip Ballpnt Pen, 1.2mm, Bold, Black, PK12
Mfr # 21910
Zoro # G4250121
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1.2 mm
- Pen Grip Soft Rubber
- Weight 0.384 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.2 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.2 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Z-Grip Ballpnt Pen,1.2mm,Bold,Black,PK12 |
Pen Grip | Soft Rubber |
Weight | 0.384 lbs |
Pen Ink Color | Black |
Pen Grip Type | Soft Rubber |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Z-Grip® Flight |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | White |
Description
Z-Grip Ballpnt Pen,1.2mm,Bold,Black,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Magenta Toner Cartridge 15K YLD (006R01515)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- OIC Double Storage Topopening Form Holder, Black (OIC83357)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Red Dozen (46830)
- ZEBRA PEN X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel (29811)
- ZEBRA PEN Brush Pen and Marker, Cool/Refined, 1/2inx7/10x5-3/5in, AST, 5PK (ZEB79205)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- Zebra Pen Pens