Shop All Specialty Printers
Zebra Pen
Tlp2824+ 2" Tt Usb Db9
Mfr # 282P-101110-000
Zoro # G2645871
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear-off
- Height 7"
- Width 5.3"
- Depth 9.5"
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 282P-101110-000
- Zoro # G2645871
- UPC # 783555011553
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7" |
Width | 5.3" |
Depth | 9.5" |
Details
Features | Tear-off |
Product Type | Thermal Transfer Printer |
Description
This ZEBRA brand TLP2824+ 2" TT USB DB9 is a thermal transfer printer with a height of 7", width of 5.3", and depth of 9.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black (96883)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- SWINGLINE Stapler, Black, 20 Sheet, 3-5/8 In. (S7040501B)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- Zebra Pen Specialty Printers