Shop All USB Cables
Zebra Pen
Technologies P1063406-045 Usb Cable With Twist Lock For Series Zq500
Mfr # P1063406-045
Zoro # G2574009
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Features Twist Lock
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # P1063406-045
- Zoro # G2574009
- UPC # 783555100172
- Country of Origin China
- Category USB Cables
Details
Color | Black |
Cable Type | USB |
Features | Twist Lock |
Product Type | Data Transfer Cable |
Description
This ZEBRA brand Technologies P1063406-045 Usb Cable With Twist Lock For Series Zq500 is a black data transfer cable with a USB type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- MOBILESPEC Right Angle USB-C Cable Silver/Black, 3 (MB06317)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- MOBILESPEC 6ft USB-C(TM) to USB Multi-Tool VP (MBSV03202)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- Zebra Pen USB Cables