Shop All Mobile Computers & Accessories
Zebra Pen
Tc8000 Rugged Touch Mobile Computer
Mfr # TC80N0-A000K110NA
Zoro # G2570411
Free Shipping & Returns
$2,364.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Depth 2.5"
- Screen Size 4"
- Product Type Handheld Terminal
- Height 9.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # TC80N0-A000K110NA
- Zoro # G2570411
- UPC # 783555103289
- Country of Origin China
- Category Mobile Computers & Accessories
Dimensions
Width | 3" |
Depth | 2.5" |
Screen Size | 4" |
Height | 9.2" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Android 4.4.3 KitKat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM Stealth 4:1 SD Card Reader (STC-QMCR)
- RAYOVAC High Energy AA Alkaline Batteries 8 pk Carded, 8PK (815-8K)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- Zebra Pen Mobile Computers & Accessories