Shop All Specialty Printers
Zebra Pen
Spare Battery Smart Kit Accs For Qln220
Mfr # P1031365-059
Zoro # G2648236
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size Proprietary Battery Size
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 2450 mAh
- Product Type Battery
- Compatibility Zebra QLn Series Mobile Printers: QLn220, QLn320, ZQ510, ZQ520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # P1031365-059
- Zoro # G2648236
- UPC # 682017479392
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 2450 mAh |
Product Type | Battery |
Compatibility | Zebra QLn Series Mobile Printers: QLn220, QLn320, ZQ510, ZQ520 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- OHAUS Digital Compact Bench Scale 120g Capacity (AX124/E)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- Zebra Pen Specialty Printers