Shop All Pens
Zebra Pen
Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK
Mfr # 22205
Zoro # G304246439
product price: $17.89
/pk 30, $0.60/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue, Red, Green, Purple
- Barrel Material plastic, stainless steel, latex-free rubber
- Includes 30 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black, Blue, Red, Green, Purple |
Barrel Material | plastic, stainless steel, latex-free rubber |
Includes | 30 Pens |
Description
Looking for an everyday tool that doesn’t look or perform like one? The Z-Grip Ballpoint Retractable Pen delivers on all fronts: value, performance, comfort, and style. There's no need to compromise on any of the attributes you like in your pens as the Z-Grip Retractable Ballpoint Pen features easy-glide ink, a comfort ridged grip and a metal clip for durability. You'll feel the difference when you write, but not at the cash register.
Ideal to use in a notebook, journal, planner, on invitation cards and almost any paper surface, the Z-Grip Retractable Ballpoint Pen features silky smooth low viscosity ink for quicker writing speeds and a smooth, skip-less writing experience. Get the job done right every time with a reliable, smooth-flowing pen. It’s the everyday value pen that you’ll reach for time and time again.
Choosing a pen with low viscosity ink for those long meetings means you can hold the pen with less stress because the amount of pressure that needs to be applied is smaller. This results in a more comfortable writing experience that will make your reach for your Z-Grip pen again and again.
Grip color corresponds to ink color. Each pack includes 5 pens. Sold as 6 packs for a total of 30 pens.
Ideal to use in a notebook, journal, planner, on invitation cards and almost any paper surface, the Z-Grip Retractable Ballpoint Pen features silky smooth low viscosity ink for quicker writing speeds and a smooth, skip-less writing experience. Get the job done right every time with a reliable, smooth-flowing pen. It’s the everyday value pen that you’ll reach for time and time again.
Choosing a pen with low viscosity ink for those long meetings means you can hold the pen with less stress because the amount of pressure that needs to be applied is smaller. This results in a more comfortable writing experience that will make your reach for your Z-Grip pen again and again.
Grip color corresponds to ink color. Each pack includes 5 pens. Sold as 6 packs for a total of 30 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- INNOVERA Reman Magenta Toner, For Brother TN223 (TN223M), 1,300 Page-Yield (IVRTN223M)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- ZEBRA PEN Z-Grip MAX Ballpoint Pen, Red, Medium, PK12 (22430)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Be, PK12 (46720)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Bk, PK12 (27110)
- ZEBRA PEN ECO Jimnie Clip Ballpnt Pen, Black, M, PK12 (22510)
- Zebra Pen Pens