Shop All Computer Adapter Cables
Zebra Pen
Serial Rs-232 Cable - 6Ft
Mfr # CBL-58918-02
Zoro # G2564288
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Type Serial
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # CBL-58918-02
- Zoro # G2564288
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | Serial |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.60" H (D5745)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- TRIPP LITE ADAPTER, MULTIPORT, USB-C (TRPU44406NH4GUB)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- Zebra Pen Computer Adapter Cables