Shop All Pens
Zebra Pen
Sarasa Gel Pen, Blue, Medium, PK12
Mfr # 46820
Zoro # G4250228
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Pen Ink Color | Blue |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Tip Type | Conical |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | Translucent Blue |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Description
Sarasa Gel Pen,Blue,Medium,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLAND SCENICS HO Scale Just Plug Hottest Brand Billboard (WOO5793)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.7 (46824)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- Zebra Pen Pens