Shop All Pens
Zebra Pen
Sarasa Gel Pen, Blue, Fine, PK12
Mfr # 46720
Zoro # G4250237
product price: $14.19
/pk 12, $1.18/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.5mm
- Point Type Fine
- Pen Point Size Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Fine |
Pen Barrel Color(s) | Translucent Blue |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Description
Sarasa Gel Pen,Blue,Fine,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELENCO TEACH TECH HydroBot Arm Kit (TTR-632)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.7 (46824)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK14 (46824)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Black Dozen (42610)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- Zebra Pen Pens