Shop All Pens
Zebra Pen
Sarasa Gel Pen, Blue, Bold, PK12
Mfr # 46620
Zoro # G4250246
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 1mm
- Point Type Bold
- Product Type Sarasa Gel Pen,Blue,Bold,PK12
- Pen Point Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Bold |
Product Type | Sarasa Gel Pen,Blue,Bold,PK12 |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Grip Type | Soft Rubber |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Style | Retractable |
Pen Barrel Color(s) | Translucent Blue |
Pen Tip Type | Conical |
Description
Sarasa Gel Pen,Blue,Bold,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS3000 Floor Scale, 3000lb cap, Vet, Freight, 78.75in. x39.37in. Platform, Dual Pwr, LCD, Rubber Mat (810036380331)
- POST-IT Dispenser, Note, Black (DS330BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 20" x 14", 2 mil, Clear, Pk500 (5CNH6)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- ZEBRA PEN Pen, Gel, G-301, Rt, 0.7Mm, Bk (41311)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen (22230)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- Zebra Pen Pens