Shop All Pens
Zebra Pen
Sarasa Gel Pen, Black, Medium, PK12
Mfr # 46810
Zoro # G4250261
product price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Soft Rubber
- Weight 0.283 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Sarasa Gel Pen,Black,Medium,PK12 |
Pen Grip | Soft Rubber |
Weight | 0.283 lbs |
Pen Ink Color | Black |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Soft Rubber |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Smoke |
Description
Sarasa Gel Pen,Black,Medium,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- CANON Ink Cartridge, Cli-251Xl, Assorted, PK3 (6449B009)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (27020)
- ZEBRA PEN BCA F301 Stainless Steel Ballpoint Pens, Blue, 2PK (ZEB27122)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK24 (14680)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 (27010)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- Zebra Pen Pens