Shop All Pens
Zebra Pen
Sarasa Gel Pen, Black, Fine, PK12
Mfr # 46710
Zoro # G4250270
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.5 mm
- Pen Grip Soft Rubber
- Weight 0.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Sarasa Gel Pen,Black,Fine,PK12 |
Pen Grip | Soft Rubber |
Weight | 0.28 lbs |
Pen Ink Color | Black |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Barrel Color(s) | Smoke |
Pen Grip Type | Soft Rubber |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Description
Sarasa Gel Pen,Black,Fine,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33325)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- ZEBRA PEN Zebra Sarasa Gel Retractable Pen, Fine, 0.5mm, Black Ink, Dozen (46710)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN BCA F301 Stainless Steel Ballpoint Pens, Blue, 2PK (ZEB27122)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- UNI-BALL VISION Roller Ball Pen, Bold 1 mm, Blue Ink, Black/Blue Barrel, PK12 (70129)
- Zebra Pen Pens