Shop All Pens
Zebra Pen
Sarasa Gel Pen, Assorted, Medium, PK10
Mfr # 46881
Zoro # G4250219
product price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Soft Rubber
- Weight 0.303 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Sarasa Gel Pen,Assorted,Medium,PK10 |
Pen Grip | Soft Rubber |
Weight | 0.303 lbs |
Pen Ink Color | Blue |
Pen Barrel Color(s) Assortment | Black; Blue; Cobalt; Forest; Fuchsia; Light Green; Mahogany; Navy; Red; Violet |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Cobalt; Forest; Fuchsia; Light Green; Mahogany; Navy; Red; Violet |
Pen Grip Type | Soft Rubber |
Description
Sarasa Gel Pen,Assorted,Medium,PK10, Pen Ink Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21910)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Be, PK12 (46720)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- MARKAL Red Welders Pencil, Pk12 (96100)
- Zebra Pen Pens