Shop All Pens
Zebra Pen
Sarasa Dry X20+ Gel Pen, Retractable, Fine 0.7 mm, Blue Ink, White Barrel, 12PK
Mfr # 41620
Zoro # G705694952
product price: $24.29
/pk 12, $2.02/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Barrel Color White
- Pen Ink Color Blue
- Tip Style Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Barrel Color | White |
Pen Ink Color | Blue |
Tip Style | Retractable |
Item | Pens |
Marking Tool Product Group | Sarasa® Dry X20+ |
Point Type | Fine |
Pen Ink Color(s) | Blue |
Pen Grip Type | Soft Latex |
Pen Barrel Color(s) | White |
Weight | 0.29 lbs |
Pen Sub-Brand & Product Family | Sarasa® Dry X20+ |
Pen Tip Type | Conical |
Special Ink Properties | Rapid Dry Ink |
Pen Style | Retractable |
Description
Antimicrobial resin protects barrel, grip, cone and clip. RDI (Rapid Dry Ink) is an innovative ink technology that allows ink to dry in seconds on most surfaces. Ideal for left-handed writers. Smudge proof. Convenient pocket clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- ZEBRA PEN Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12 (46630)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK14 (46824)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Gel Pen, 0.7mm Point, 2/PK, Blue PK (ZEB41322)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36181)
- Zebra Pen Pens