Shop All Pens
Zebra Pen
Sarasa Dry X20+ Gel Pen, Retractable, Fine 0.7 mm, Black Ink, White Barrel, 12PK
Mfr # 41610
Zoro # G505694756
product price: $24.29
/pk 12, $2.02/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Point Type Fine
- Barrel Color White
- Marking Tool Product Group Sarasa® Dry X20+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Item | Pens |
Point Type | Fine |
Barrel Color | White |
Marking Tool Product Group | Sarasa® Dry X20+ |
Tip Style | Retractable |
Pen Ink Color | Black |
Weight | 0.29 lbs |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Grip Type | Soft Latex |
Pen Sub-Brand & Product Family | Sarasa® Dry X20+ |
Pen Barrel Color(s) | White |
Special Ink Properties | Rapid Dry Ink |
Pen Tip Type | Conical |
Description
Antimicrobial resin protects barrel, grip, cone and clip. RDI (Rapid Dry Ink) is an innovative ink technology that allows ink to dry in seconds on most surfaces. Ideal for left-handed writers. Smudge proof. Convenient pocket clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- QUARTET 18x30 Magnetic Dry-Erase/Cork Board (ARCCB3018)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1404B)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- ZEBRA PEN ECO Jimnie Clip Ballpoint, Blue, Med, PK12 (22520)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Black Ink PK (ZEB85412)
- ZEBRA PEN PEN, RBALL, JIMNIE, BK (44110)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (2124509)
- Zebra Pen Pens