Shop All Pens
Zebra Pen
Sarasa Dry X10 Gel Retractable 0.7mm Black Dozen
Mfr # 42610
Zoro # G2548833
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Tip 0.7 mm
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Bk, PK12 (27110)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- Zebra Pen Pens