Shop All Pens
Zebra Pen
Sarasa Dry Gel X20 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear Barrel, 10PK
Mfr # 46871
Zoro # G203450869
product price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group Sarasa Dry Gel X20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Tip | Conical |
Marking Tool Product Group | Sarasa Dry Gel X20 |
Item | Pens |
Pen Grip | Soft Rubber |
Weight | 0.31 lbs |
Pen Grip Type | Soft Rubber |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Clear |
Description
Rapid Dry Ink technology dries in less than a second on most surfaces, eliminating smears and smudges. The perfect pen for lefthanders. Transparent barrel lets you know when you're running low on ink.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Economy, Round Ring, 1", Red (03310)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- DYMO Labelmaker, Embosser, Org X (2175191)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN ECO Jimnie Clip Ballpoint, Blue, Med, PK12 (22520)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- Zebra Pen Pens