Shop All Pens
Zebra Pen
Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Blue, PK12
Mfr # 45620
Zoro # G4599434
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Weight 0.34 lbs
- Pen Point Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.34 lbs |
Item | Pens |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Latex-Free Rubber |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X1 |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Description
Zebra® Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12 (23910)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, Cl/Blue Ink PK (ZEB22220)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21910)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 1.6, Bk, PK12 (27310)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- Zebra Pen Pens