Shop All Pens
Zebra Pen
Sarasa Clip Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Clear Barrel, PK12
Mfr # 48720
Zoro # G403667104
product price: $20.45
/pk 12, $1.70/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size Medium
- Color Blue
- Tip Size 0.7 mm
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Barrel Color | Clear |
Pen Grip | Rubber |
Item | Pens |
Pen Grip Type | Rubber |
Pen Barrel Color(s) | Clear |
Pen Style | Retractable |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | Sarasa® Clip |
Pen Ink Color(s) | Blue |
Description
Sarasa Clip features archival quality, water-based pigment ink that is acid free, and water resistant for a long-lasting impression. Perfect for journaling, note taking, and studying, the Sarasa Clip will help you stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson Ribbon Cassette-Black/Red Compatible w/ Tmu270/5, Tmu200, Tm300 (ERC-38BR)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black PK12 (PIL31332)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- ZEBRA PEN Sarasa Gel Pen, Black, Fine, PK12 (46710)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- Zebra Pen Pens