Shop All Pens
Zebra Pen
Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK
Mfr # 47220
Zoro # G505743126
product price: $34.19
/pk 20, $1.71/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.5 mm
- Color Assorted
- Tip Size Fine
- Pen Ink Color Black; Black Blue; Blue; Blue Green; Brown; Cobalt; Gray; Green; Light Blue; Light Green; Light Pink; Magenta; Orange; Pale Blue; Pink; Purple; Red; Red Orange; Viridian; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Tip Size | Fine |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Ink Color | Black; Black Blue; Blue; Blue Green; Brown; Cobalt; Gray; Green; Light Blue; Light Green; Light Pink; Magenta; Orange; Pale Blue; Pink; Purple; Red; Red Orange; Viridian; Yellow |
Pen Grip | Smooth |
Item | Pens |
Pen Barrel Color(s) | Assorted |
Pen Sub-Brand & Product Family | Sarasa® Clip |
Pen Grip Type | Smooth |
Pen Ink Color(s) Assortment | Black; Black Blue; Blue; Blue Green; Brown; Cobalt; Gray; Green; Light Blue; Light Green; Light Pink; Magenta; Orange; Pale Blue; Pink; Purple; Red; Red Orange; Viridian; Yellow |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Assorted |
Pen Style | Retractable |
Pen Barrel Color(s) Assortment | Black; Black Blue; Blue; Blue Green; Brown; Cobalt; Gray; Green; Light Blue; Light Green; Light Pink; Magenta; Orange; Pale Blue; Pink; Purple; Red; Red Orange; Viridian; Yellow |
Pen Tip Type | Conical |
Description
Sarasa Clip features archival quality, water-based pigment ink that is acid free, and water resistant for a long-lasting impression. Perfect for journaling, note taking, and studying, the Sarasa Clip will help you stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- QUARTET 4x3 Bulletin Board (B244G)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Black Ink PK (ZEB85412)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Asst 18pk (22208)
- ZEBRA PEN StylusPen Telescopic Ballpoint 1.0mm Slate Grey 1pk (33601)
- MARVY UCHIDA LePen Micro-Fine Point Pen, Pastel, 10 Colors (4300_10P)
- Zebra Pen Pens