Shop All Specialty Printers
Zebra Pen
Rw 420 Portable Thermal Printer
Mfr # R4D-0UBA000N-00
Zoro # G2644036
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3"
- Height 6.9"
- Depth 3"
- Battery Capacity 4000 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # R4D-0UBA000N-00
- Zoro # G2644036
- UPC # 778889970218
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 6.3" |
Height | 6.9" |
Depth | 3" |
Details
Battery Capacity | 4000 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Direct Thermal Printer |
Power Source | Battery |
Battery Included | Yes |
Description
This ZEBRA brand Rw 420 Portable Thermal Printer has a width of 6.3", a height of 6.9", and a depth of 3". It has a battery capacity of 4000 mAh and a battery chemistry of Lithium Ion (Li-Ion). It is a direct thermal printer with a power source of battery and a battery included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACLIP Report Cover, 60 Sh, Ltr, Nv Blue, PK25 (221428)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- Zebra Pen Specialty Printers