Shop All Pens
Zebra Pen
Roller Ball Gel Pen, Blue, Medium, PK12
Mfr # 44120
Zoro # G4250331
product price: $13.79
/pk 12, $1.15/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Medium
- Pen Point Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Gel Stick Pen |
Point Type | Medium |
Pen Barrel Color(s) | Smoke |
Pen Style | Stick |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Jimnie® |
Weight | 0.363 lbs |
Pen Grip Type | Ultra-Soft Rubber |
Description
Roller Ball Gel Pen,Blue,Medium,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- BROTHER INTERNATIONAL Standard Yield Toner Cartridge (TN730)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- ZEBRA PEN Magnetic Whiteboard Eraser, Oval Confetti, 10PK (46881)
- ZEBRA PEN bLen Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 12PK (41410)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- Zebra Pen Pens