Shop All Pens
Zebra Pen
Roller Ball Gel Pen, Black, Medium, PK24
Mfr # 14410
Zoro # G4250359
product price: $22.55
/pk 24, $0.94/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Barrel Color Smoke
- Features Pocket Clip, Acid-free Ink, Visible Ink Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Stick Pen |
Barrel Color | Smoke |
Features | Pocket Clip, Acid-free Ink, Visible Ink Supply |
Point Type | Medium |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Smoke |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | Jimnie® |
Pen Grip Type | Ultra-Soft Rubber |
Pen Style | Stick |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Description
Roller Ball Gel Pen,Black,Medium,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Pocket, Binder, Poly, Clr, PK5 (75243)
- GLOBAL EQUIPMENT Heavy Duty Handheld Tape Dispenser, 3"W (1854-21)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Black PK (ZEB87012)
- PILOT ROLLERBALL PEN, RETRACT., EXTRA FINE PT., 2 (PIL26051)
- Zebra Pen Pens