Shop All Pens
Zebra Pen
Roller Ball Gel Pen, Black, Medium, PK12
Mfr # 44110
Zoro # G4250340
product price: $15.75
/pk 12, $1.31/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Ultra-Soft Rubber
- Weight 0.361 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Roller Ball Gel Pen,Black,Medium,PK12 |
Pen Grip | Ultra-Soft Rubber |
Weight | 0.361 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Jimnie® |
Pen Style | Stick |
Pen Barrel Color(s) | Smoke |
Pen Grip Type | Ultra-Soft Rubber |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black |
Description
Roller Ball Gel Pen,Black,Medium,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (810K6)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2024)
- ACME UNITED Scissors, Titanium, Strght, 8" (16447)
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- ZEBRA PEN Z-Grip MAX Ballpoint Pen, Red, Medium, PK12 (22430)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- Zebra Pen Pens