Shop All Pens
Zebra Pen
Retractable Gel Pen, Black, PK36
Mfr # 46136
Zoro # G5260188
product price: $40.79
/pk 36, $1.13/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Special Ink Properties Water-Based Gel
- Pen Barrel Color(s) Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Smoke |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Description
Retractable Gel Pen,Black,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04399, 1,200 Page-Yield, Black (006R04399)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- AMERCAREROYAL Steam Pan Liners, With Twist Ties, 0.33, 0.25 Pan, 0.02 mil, 18 in. x 14 in., 250PK (SPL1814)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Pen, Ballpoint, Retract, 1.0mm, Blue, PK12 (22420)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- ZEBRA PEN Magnetic Whiteboard Eraser, Oval Confetti, 10PK (46881)
- ZEBRA PEN Zebra, SARASA DRY GEL X30 RETRACTABLE PEN, MEDIUM 0.7 MM, BLACK INK, BLACK BARREL (47024)
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- Zebra Pen Pens